Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Plastic - Outdoor (246)
Remove
32 Gal. Square Receptacle, 2" x 15" Paper Slot Lid, Liner - Black Granite
Remove

      Items
32 Gal. Square Receptacle, 2" x 15" Paper Slot Lid, Liner - Black Granite 32 Gal. Square Receptacle, 2" x 15" Paper Slot Lid, Liner - Black Granite


32 Gal. Square Receptacle, 2" x 15" Paper Slot Lid, Liner - Black Granite
32 Gal. Square Receptacle, 2" x 15" Paper Slot Lid, Liner - Black Granite
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB680480
Price: $185.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

32 Gal. Square Receptacle, 2" x 15" Paper Slot Lid, Liner - Black Granite

  • Slot in lid for paper recycling
  • Molded in handles for easy carrying
  • Easy to clean liner eliminates the need for costly garbage bags
Product Specifications
WIDTH INCHES 17-3/4
HEIGHT INCHES 29-1/2
COLOR FINISH Black Granite
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER S7802A-03-174
PACKAGE QUANTITY 1
STYLE Square
WEIGHT LBS 21
BRAND KolorCans
LID TYPE Paper Slot
DIAMETER INCHES 17-3/4
DESCRIPTION Receptacle
GALLON CAPACITY 32


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

From $42.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Rubbermaid Lobby Pro® Upright Dust Pan

Rubbermaid Lobby Pro® Upright Dust Pan

From $20.20
select
Qty: Add to Cart
Libman® Commercial Wide Angle Broom

Libman® Commercial Wide Angle Broom

From $10.00
select
Qty: Add to Cart
Rubbermaid Mobile Recycling Tilt Truck Container

Rubbermaid Mobile Recycling Tilt Truck Container

From $659.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)