

 |
Browse Garbage Can & Recycling (3,123 Items) |
|
 |
35 Gallon 2 Door Rubbermaid Outdoor Trash Can - Brown |
| |
|
 |
|
 |
|
 |
|
|
|
35 Gallon 2 Door Rubbermaid Outdoor Trash Can - Brown
|
Availability: Usually ships same day
Stock No: WB501985BN
|
|
|
| List Price $370.00 Save 34% |
|
Our Price: $242.95
|
|
|

 |
 |
 |
 |
 |
 |
|
|
| |
|
|
|
35 Gallon 2 Door Rubbermaid Outdoor Trash Can - Brown |
|
|
|
|
| Total for 3 items is $308.89 |
 |
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
2 Door Rubbermaid Outdoor Trash Can
This waste receptacle is specifically designed for outdoor use. The highly durable high density polyethylene is structural foam molded to withstand extreme weather and handling. This material is also UV stabilized for long life. They're ideal waste receptacles for fast food restaurants, municipal parks, playgrounds, stadiums and other heavy use applications. Features a hinged, permanently attached top that opens easily for emptying and stays with the container. This model has 2 hinged door openings and meets Factory Mutual (FM) and California State Fire Marshall (CSFM) approval for fire safety.
|
 |
|
 |
| Product Specifications |
| LENGTH INCHES |
21-1/2 |
| WIDTH INCHES |
21-1/2 |
| HEIGHT INCHES |
41 |
| COLOR FINISH |
Brown |
| ASSEMBLY |
Assembled |
| CONSTRUCTION |
Plastic |
| MODEL |
501985BN |
| OPENING |
2 Doors |
| TYPE |
Square |
| CAPACITY GALLONS |
35 |
| BRAND |
Rubbermaid |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|