Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 40 Gallon Square Brute Waste Receptacles, White - RCP3536WHI - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Rubbermaid® 40 Gallon Square Brute Waste Receptacles, White - RCP3536WHI - Pkg Qty 4

Item #: WB498576WH

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $314.40 Save up to 16%
$65.95 each

Sold in packages of 4

Price: $263.80

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
40 Gallon Square Rubbermaid Brute Waste Receptacles
These wide mouth plastic containers are constructed of tough, long lasting polyethylene resin to ensure stability, strength, long life and resistance to outdoor conditions and steam cleaning. Their square shape provides 14% more capacity than round containers. Reinforced grip handles make lifting easier and nest with adjacent containers to use space efficiently. Containers nest when empty to save space and stack when used with the flat lid (sold separately). Tight fitting lids also protect contents stored inside. Ideal for disposal or storage. USDA Meat & Poultry Equipment approved and NSF certified to standards #1 and #2. Price shown for each piece. Sold in carton quantities of 4. Non-Returnable, Non-Cancelable Item.

Optional Dolly provides easy maneuvering and transport without lifting.

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES28-3/4
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG353600WHT
    • MODEL498576WH
    • PACKAGE QUANTITY4
    • TYPESquare
    • WEIGHT LBS13
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS40
  • Approved by the United States Department of Agriculture for use as Meat and Poultry Equipment.
  • Certified by the National Sanitation Foundation to standards #1 & #2.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:46