Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Plastic - Outdoor (246)
Remove
42 Gal. Round Receptacle, 4" Recycle Lid, Liner - White
Remove

      Items
42 Gal. Round Receptacle, 4" Recycle Lid, Liner - White 42 Gal. Round Receptacle, 4" Recycle Lid, Liner - White


42 Gal. Round Receptacle, 4" Recycle Lid, Liner - White
Shown In Blue
42 Gal. Round Receptacle, 4" Recycle Lid, Liner - White
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB680546
Price: $193.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

42 Gal. Round Receptacle, 4" Recycle Lid, Liner - White

  • 4" hole in cover for bottle and can comingled recycling
  • Molded in handles for easy carrying
  • Easy to clean liner eliminates the need for costly garbage bags
Product Specifications
WIDTH INCHES 24
HEIGHT INCHES 31
COLOR FINISH White
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER S7102A-01-144
PACKAGE QUANTITY 1
STYLE Round
WEIGHT LBS 23
BRAND KolorCans
DIAMETER INCHES 24
DESCRIPTION Receptacle
LID TYPE Recycle
GALLON CAPACITY 42


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Libman® Commercial Wide Angle Broom

Libman® Commercial Wide Angle Broom

From $10.00
select
Qty: Add to Cart
Rubbermaid Lobby Pro® Upright Dust Pan

Rubbermaid Lobby Pro® Upright Dust Pan

From $20.20
select
Qty: Add to Cart
Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

From $42.95
select
Qty: Add to Cart
Rubbermaid Mobile Recycling Tilt Truck Container

Rubbermaid Mobile Recycling Tilt Truck Container

From $659.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)