Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Plastic - Outdoor (246)
Remove
Plaza® 50 Gal. Waste Receptacle W/ Ashtray Top - Black
Remove

      Items
Plaza® 50 Gal. Waste Receptacle W/ Ashtray Top - Black Plaza® 50 Gal. Waste Receptacle W/ Ashtray Top - Black


Plaza® 50 Gal. Waste Receptacle W/ Ashtray Top - Black
Shown in Beige
Plaza® 50 Gal. Waste Receptacle W/ Ashtray Top - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB566375
List Price $738.00    Save 28%
Price: $528.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Plaza® 50 Gal. Waste Receptacle W/ Ashtray Top - Black Rigid Liner For Rubbermaid Plaza Receptacle - Gray Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil    
 
select
select
 

Plaza® 50 Gal. Waste Receptacle W/ Ashtray Top - Black

Rigid Liner For Rubbermaid Plaza Receptacle - Gray

Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil

 
Total for 3 items is $676.90

Product Information
Product Q&A
Write A Review

Plaza® 50 Gal. Waste Receptacle W/ Ashtray Top - Black

Contemporary styling with side opening door for "No lift" unloading. Two spring-loaded swing doors help contain odors and control insects. Side-mounted, hinged door offers full interior access for "no lift'' refuse removal. Tie-down feature in the container base provides for a secure installation. Molded-in colors and UV inhibitors resist fading.

Product Specifications
WIDTH INCHES 25
DEPTH INCHES 25
HEIGHT INCHES 42
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER FG396500BLA
PACKAGE QUANTITY 1
STYLE Plaza w/Ashtray
TYPE Square
DESCRIPTION 50 Gal. Waste Receptacle W/ Ashtray Top
CAPACITY GALLONS 50
BRAND Rubbermaid


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Round Rubbermaid Brute 55 Gallon Trash Container - Gray

Round Rubbermaid Brute 55 Gallon Trash Container - Gray

From $76.95
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Rubbermaid® Lobby Dust Pan Broom

Rubbermaid® Lobby Dust Pan Broom

From $8.60
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)