Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Plastic - Outdoor (246)
Remove
White® Vanguard® Receptacle - 45 Gal. Plastic, Brown, 8750-4
Remove

      Items
White® Vanguard® Receptacle - 45 Gal. Plastic, Brown, 8750-4 White® Vanguard® Receptacle - 45 Gal. Plastic, Brown, 8750-4


White® Vanguard® Receptacle - 45 Gal. Plastic, Brown, 8750-4
White® Vanguard® Receptacle - 45 Gal. Plastic, Brown, 8750-4
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB793811
Price: $239.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Receptacle Vanguard® 45 Gal Plastic Brown

45-Gal. Vanguard®® Plastic Indoor/Outdoor Receptacle. Convenient hinged top allows for easy emptying of poly bags or rigid liner. Tight fitting, spring-loaded door keeps out rain and pests. Made from FDA compliant materials. Molded from structurally foamed polyethylene for strength and durability. Will never rust, corrode or leak.

Product Specifications
WIDTH INCHES 21-3/4
DEPTH INCHES 21-3/4
HEIGHT INCHES 42
COLOR FINISH Brown
CONSTRUCTION Polyethylene
MANUFACTURERS PART NUMBER 8750-4
PACKAGE QUANTITY 1
SIZE 45 Gal.
STYLE Square
WEIGHT LBS 41
CAPACITY 45 gal
BRAND Impact®
DESCRIPTION Receptacle Vanguard 45 Gal Plastic Brown
CAPACITY GALLONS 45


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
4-1/2", Fibrox  Handle, Medium, Poultry Boning Knife

4-1/2", Fibrox Handle, Medium, Poultry Boning Knife

From $12.75
select
Qty: Add to Cart
Steel Tilt Truck 2/3 Cu. Yd. 1000 Lb. Cap.

Steel Tilt Truck 2/3 Cu. Yd. 1000 Lb. Cap.

From $662.00
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Clear Trash Can Liner, Garbage Bag - 55 Gallon Light Duty

Clear Trash Can Liner, Garbage Bag - 55 Gallon Light Duty

From $56.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)