Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Plastic - Outdoor (255)
Remove
Waste Container with Dome Lid - 45 Gallon Beige
Remove

      Items
Waste Container with Dome Lid - 45 Gallon Beige Waste Container with Dome Lid - 45 Gallon Beige


Waste Container with Dome Lid - 45 Gallon Beige
Email This Page Printer Friendly Version
Waste Container with Dome Lid - 45 Gallon Beige
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB240543BG

UPS DIM Weight
Price: $259.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Waste Container with Dome Lid - 45 Gallon Beige Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil        
 
select
   

Waste Container with Dome Lid - 45 Gallon Beige

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

   
Total for 2 items is $305.95

Product Information
Product Q&A
Write A Review

Waste Container with Dome Lid

Trash receptacle is made with molded, high density polyethylene that won’t rust, chip or dent. Plastic is UV inhibited to provide added protection and fade prevention. Dome lid features a 10-1/4”W x 11-1/2”H flip down door opening that conceals trash and odors to maintain a clean, attractive appearance. Garbage can is perfect for high traffic areas and accommodates waste disposal of large items. This plastic trash can features a Grab Bag® system with telescoping lid that holds plastic garbage bags in place. 45 gallon capacity; 25"W x 22"D x 41-1/2"H. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 25
DEPTH INCHES 22
HEIGHT INCHES 41-1/2
COLOR FINISH Beige
ASSEMBLY Assembled
CONSTRUCTION Polyethylene
LID Dome
STYLE Hexagon
WEIGHT LBS 25
% POST CONSUMER RECYCLED CONTENT 25%
CAPACITY GALLONS 45


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Clear Trash Can Liner, Garbage Bag - 45 Gallon Light Duty

Clear Trash Can Liner, Garbage Bag - 45 Gallon Light Duty

From $48.95
select
Qty: Add to Cart
Rubbermaid® Angled Broom with Aluminum Handle

Rubbermaid® Angled Broom with Aluminum Handle

From $20.60
select
Qty: Add to Cart
Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

From $20.95
select
Qty: Add to Cart
Libman® Commercial Lobby Dust Pan - Open Lid

Libman® Commercial Lobby Dust Pan - Open Lid

From $12.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)