Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waste Container with Dome Lid - 50 Gallon Black
See all 35 items in product family

Waste Container with Dome Lid - 50 Gallon Black

Item #: WB240544BK

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 249.95
Product Information
Customer Review
Product Q&A
Accessories
Waste Container with Dome Lid

Trash receptacle is made with molded, high density polyethylene that won¬ít rust, chip or dent. Plastic is UV inhibited to provide added protection and fade prevention. Dome lid features a 10-1/4"W x 11-1/2"H flip down door opening that conceals trash and odors to maintain a clean, attractive appearance. Garbage can is perfect for high traffic areas and accommodates waste disposal of large items. This plastic trash can features a Grab Bag® system with telescoping lid that holds plastic garbage bags in place. 50 gallon capacity; 25"W x 22"D x 52-1/2"H. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES22
    • HEIGHT INCHES52-1/2
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER73760199
    • STYLEHexagon
    • WEIGHT LBS26
    • LID TYPEDome
    • % POST CONSUMER RECYCLED CONTENT 50 Percent
    • BRANDCommercial Zone
    • MADE IN USAYes
    • CAPACITY GALLONS50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!