Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Outdoor (421)
Remove
Avenue Series 32 Gal. Metal Waste Receptacle - Gray
Remove

      Items
Avenue Series 32 Gal. Metal Waste Receptacle - Gray Avenue Series 32 Gal. Metal Waste Receptacle - Gray


Avenue Series 32 Gal. Metal Waste Receptacle - Gray
Avenue Series 32 Gal. Metal Waste Receptacle - Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 19 to 22 days
Stock No: WBB455585
Price: $1,080.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Avenue Series 32 Gal. Metal Waste Receptacle - Gray Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil LYSOL® Brand III Disinfectant All-Purpose Cleaner 4 in 1
 
select
select
select

Avenue Series 32 Gal. Metal Waste Receptacle - Gray

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

LYSOL® Brand III Disinfectant All-Purpose Cleaner 4 in 1

Total for 4 items is $1,178.50

Product Information
Product Q&A
Write A Review

Avenue Series Metal Waste Receptacle
32 Gallon Receptacle

Avenue Series Metal Waste Receptacles enhance any indoor and outdoor setting. The all-welded, high quality steel construction is finished with a lustrous powder coated paint that is both appealing and rugged. 32 gallon capacity makes this ideal for high traffic areas such as businesses, state and federal organizations, restaurants, parks, city streets and commercial and residential facilities. Open top lid allows for easy access. Features hidden side door for easy waste removal. Includes rigid plastic liner. Gray color finish. Dimensions: 25" x 33-1/4".

Product Specifications
WIDTH INCHES --
HEIGHT INCHES 33-1/4
COLOR FINISH Gray
CONSTRUCTION Steel
LID Open
PACKAGE QUANTITY 1
TYPE Avenue
DESCRIPTION Receptacle
DIAMETER INCHES 25
CAPACITY GALLONS 32


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Avenue Series Metal Cigarette Urn - Gray

Avenue Series Metal Cigarette Urn - Gray

From $482.95
select
Qty: Add to Cart
ReClaim™ Black Recycled Can Liners - 33 Gallon, 1.25 Mil, 100/Carton

ReClaim™ Black Recycled Can Liners - 33 Gallon, 1.25 Mil, 100/Carton

From $42.95
select
Qty: Add to Cart
Shop-Vac® 8 Gallon Stainless Steel 5.5 Peak HP Wet Dry Vacuum

Shop-Vac® 8 Gallon Stainless Steel 5.5 Peak HP Wet Dry Vacuum

From $148.95
select
Qty: Add to Cart
Hotel Cart, Housekeeping Cart

Hotel Cart, Housekeeping Cart

From $279.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)