Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Outdoor (421)
Remove
Breckenridge Series 32 Gal. Metal Waste Receptacle w/Dome Top & Snuffer - Black
Remove

      Items
Breckenridge Series 32 Gal. Metal Waste Receptacle w/Dome Top & Snuffer - Black Breckenridge Series 32 Gal. Metal Waste Receptacle w/Dome Top & Snuffer - Black


Breckenridge Series 32 Gal. Metal Waste Receptacle w/Dome Top & Snuffer - Black
Breckenridge Series 32 Gal. Metal Waste Receptacle w/Dome Top & Snuffer - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 19 to 22 days
Stock No: WBB455555
Price: $1,162.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Breckenridge Series 32 Gal. Metal Waste Receptacle w/Dome Top & Snuffer - Black Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Simple Green® All Purpose Industrial Strength Cleaner & Degreaser - Gal. Bottle
 
select
select
select

Breckenridge Series 32 Gal. Metal Waste Receptacle w/Dome Top & Snuffer - Black

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Simple Green® All Purpose Industrial Strength Cleaner & Degreaser - Gal. Bottle

Total for 4 items is $1,311.85

Product Information
Product Q&A
Write A Review

Breckenridge Series 32 Gal. Metal Waste Receptacle w/ Dome Top & Snuffer - Black

Made of all-welded, high quality steel with powder coated paint for long lasting durability. Designed to collect waste in high traffic areas. Open top lid provides access. Side opening allows for easy waste removal. Dome top protects receptacle from environmental elements. Includes rigid plastic liner. Color is Black. Diameter is 31". Capacity is 32 gallons. Height is 45-5/8".

Product Specifications
WIDTH INCHES --
HEIGHT INCHES 45-5/8
COLOR FINISH Black
CONSTRUCTION Steel
LID Dome
PACKAGE QUANTITY 1
TYPE Breckenridge w/ Snuffer
DESCRIPTION Receptacle
DIAMETER INCHES 31
CAPACITY GALLONS 32


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Breckenridge Series Metal Cigarette Urn - Black

Breckenridge Series Metal Cigarette Urn - Black

From $439.95
select
Qty: Add to Cart
Powr-Flite® Industrial Push Sweeper

Powr-Flite® Industrial Push Sweeper

From $229.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)