Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Steel - Outdoor (423)
Remove
Breckenridge Series 32 Gal. Metal Waste Receptacle w/ Dome Top & Snuffer - Blue
Remove

      Items
Breckenridge Series 32 Gal. Metal Waste Receptacle w/ Dome Top & Snuffer - Blue Breckenridge Series 32 Gal. Metal Waste Receptacle w/ Dome Top & Snuffer - Blue


Breckenridge Series 32 Gal. Metal Waste Receptacle w/ Dome Top & Snuffer - Blue
Email This Page Printer Friendly Version
Breckenridge Series 32 Gal. Metal Waste Receptacle w/ Dome Top & Snuffer - Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 19 to 22 days
Stock No: WBB455557
Price: $1,162.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Breckenridge Series 32 Gal. Metal Waste Receptacle w/ Dome Top & Snuffer - Blue Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil Simple Green® All Purpose Industrial Strength Cleaner & Degreaser - Gal. Bottle
 
select
select
select

Breckenridge Series 32 Gal. Metal Waste Receptacle w/ Dome Top & Snuffer - Blue

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

Simple Green® All Purpose Industrial Strength Cleaner & Degreaser - Gal. Bottle

Total for 4 items is $1,311.85

Product Information
Product Q&A
Write A Review

Breckenridge Series 32 Gal. Metal Waste Receptacle w/ Dome Top & Snuffer - Blue

Made of all-welded, high quality steel with powder coated paint for long lasting durability. Designed to collect waste in high traffic areas. Open top lid provides access. Side opening allows for easy waste removal. Dome top protects receptacle from environmental elements. Includes rigid plastic liner. Color is Blue. Diameter is 31". Capacity is 32 gallons. Height is 45-5/8".

Product Specifications
WIDTH INCHES --
HEIGHT INCHES 45-5/8
COLOR FINISH Blue
CONSTRUCTION Steel
LID Dome
MANUFACTURERS PART NUMBER BRKTA32 Blue
PACKAGE QUANTITY 1
TYPE Breckenridge w/ Snuffer
DIAMETER INCHES 31
DESCRIPTION Receptacle
CAPACITY GALLONS 32
BRAND Petersen Manufacturing Co


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Breckenridge Series Metal Cigarette Urn - Blue

Breckenridge Series Metal Cigarette Urn - Blue

From $439.95
select
Qty: Add to Cart
FAST WIPES® Premoistened Hand Cleaning Towels, 225 per Bucket, 2/Carton

FAST WIPES® Premoistened Hand Cleaning Towels, 225 per Bucket, 2/Carton

From $64.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)