Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Breckenridge Series 32 Gal. Metal Waste Receptacle w/Dome Top & Snuffer -Bronze
See all 87 items in product family

Breckenridge Series 32 Gal. Metal Waste Receptacle w/Dome Top & Snuffer -Bronze

Item #: WBB455556

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,125.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Breckenridge Series 32 Gal. Metal Waste Receptacle w/ Dome Top & Snuffer - Bronze

Made of all-welded, high quality steel with powder coated paint for long lasting durability. Designed to collect waste in high traffic areas. Open top lid provides access. Side opening allows for easy waste removal. Dome top protects receptacle from environmental elements. Includes rigid plastic liner. Color is Bronze. Diameter is 31". Capacity is 32 gallons. Height is 45-5/8".

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES45-5/8
    • COLOR FINISHBronze
    • CONSTRUCTIONSteel
    • LIDDome
    • MANUFACTURERS PART NUMBERBRKTA32 Bronze
    • PACKAGE QUANTITY1
    • TYPEBreckenridge w/ Snuffer
    • BRANDPetersen Manufacturing Co
    • DESCRIPTIONReceptacle
    • DIAMETER INCHES31
    • CAPACITY GALLONS32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.79.246:62