Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Broadway Series 32 Gal. Metal Waste Receptacle - Bronze
See all 87 items in product family

Broadway Series 32 Gal. Metal Waste Receptacle - Bronze

Item #: WBB455490

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 630.00
Product Information
Customer Review
Product Q&A
Accessories
Broadway Series Metal Waste Receptacle
32 Gallon Receptacle

Avenue Series Metal Waste Receptacles enhance any indoor and outdoor setting. The all-welded, high quality steel construction is finished with a lustrous powder coated paint that is both appealing and rugged. 32 gallon capacity makes this ideal for high traffic areas such as businesses, state and federal organizations, restaurants, parks, city streets and commercial and residential facilities. Removable open top lid allows for easy access. Includes rigid plastic liner. Bronze color finish. Dimensions: 28" x 36".

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES36
    • COLOR FINISHBronze
    • CONSTRUCTIONSteel
    • LIDOpen
    • MANUFACTURERS PART NUMBERBroadway-Bronze
    • PACKAGE QUANTITY1
    • TYPEBroadway
    • CAPACITY GALLONS32
    • DESCRIPTIONReceptacle
    • BRANDPetersen Manufacturing Co
    • DIAMETER INCHES28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed