Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Outdoor (421)
Remove
Canopy Top Trash Receptacle, Bronze, 38 gallon capacity, 24" Dia x 43"H.
Remove

      Items
Canopy Top Trash Receptacle, Bronze, 38 gallon capacity, 24" Dia x 43"H. Canopy Top Trash Receptacle, Bronze, 38 gallon capacity, 24" Dia x 43"H.


Canopy Top Trash Receptacle, Bronze, 38 gallon capacity, 24" Dia x 43"H.
Canopy Top Trash Receptacle, Bronze, 38 gallon capacity, 24" Dia x 43"H.
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB50738
List Price $1,366.00    Save 35%
Price: $889.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Canopy Top Trash Receptacle, Bronze, 38 gallon capacity, 24" Dia x 43"H. Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil    
 
select
select
 

Canopy Top Trash Receptacle, Bronze, 38 gallon capacity, 24" Dia x 43"H.

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

 
Total for 3 items is $956.90

Product Information
Product Q&A
Write A Review

Canopy Top Trash Receptacle, Bronze, 38 gallon capacity, 24" Dia x 43"H.

Made of heavy gauge, fire-safe galvanized steel for long lasting durability. Perforated design with contoured lines and layered dimensions complement contemporary decors. Durable Uni-Koat powder coated finishes withstand severe weather conditions and everyday use. Top attached with heavy duty stainless steel hinge easily opens for emptying. 6" H x 14.5" W disposal opening. Rigid plastic liner helps eliminate germs, odors and conceals bags. Includes rigid plastic liner. Color is Bronze. Capacity is 38 gallons. Diameter is 24". Height is 43".

Product Specifications
HEIGHT INCHES 43
COLOR FINISH Bronze
CONSTRUCTION Steel
LINER Rigid Plastic Liner
MANUFACTURERS PART NUMBER A38ABZPL
OPENING 14-1/2"W x 6"H
TYPE Canopy Top
BRAND Rubbermaid - United Receptacle
DIAMETER INCHES 24
CAPACITY GALLONS 38


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Brown Jersey Gloves, 1-Dozen

Brown Jersey Gloves, 1-Dozen

From $8.95
select
Qty: Add to Cart
Digital Shipping & Receiving Scale with AC Adapter

Digital Shipping & Receiving Scale with AC Adapter

From $79.00
select
Qty: Add to Cart
Bucket And Sidepress Wringer Combo With Free #16 Wet Mop

Bucket And Sidepress Wringer Combo With Free #16 Wet Mop

From $56.95
select
Qty: Add to Cart
Round Steel Blue Recycling Container with Cans Lid - 20 Gallon Capacity

Round Steel Blue Recycling Container with Cans Lid - 20 Gallon Capacity

From $74.00
select
Qty: Add to Cart
Automatic Towel Dispenser - Beige/Black

Automatic Towel Dispenser - Beige/Black

From $91.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)