Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Covington Sawgrass 40 Gallon Steel Receptacle w/Dome Top - Silver
See all 36 items in product family

Covington Sawgrass 40 Gallon Steel Receptacle w/Dome Top - Silver

Item #: WB261653SL

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,445.00 Save up to 59%
Price: $ 599.00
Product Information
Customer Review
Product Q&A
Accessories
Covington Sawgrass Steel Outdoor Waste Receptacle

Made of 10 gauge galvannealed steel with a powder coat finish for long lasting durability. Includes Dome Top lift-off lid and 40 gallon black high density polyurethane rigid plastic liner for easy maintenance. Lid includes an encapsulated cable to secure lid to unit. Stainless Steel leveling feet allow freestanding use on uneven surfaces. Anchoring feet with hardware allow permanent installation to prevent theft. Plastic Base helps eliminate rust, protects concrete and offers a longer lasting base solution. Dome top lid features a spring-loaded door that automatically closes to conceal waste, keep out the elements and keep in odors. 5 Year Limited Warranty on Workmanship; 3 Year Limited Warranty on Paint. Made in the USA.

Product Specifications

    • HEIGHT INCHES44
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • LIDDome Top
    • LINERPlastic
    • MANUFACTURERS PART NUMBERSAW40P-DT-SLV
    • STYLECovington Sawgrass
    • WEIGHT LBS81
    • DIAMETER INCHES23-1/2
    • CAPACITY GALLONS40
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!