Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
English Series 32 Gal. Metal Waste Receptacle w/ Snuffer - Black
See all 87 items in product family

English Series 32 Gal. Metal Waste Receptacle w/ Snuffer - Black

Item #: WBB455581

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 961.00
Product Information
Customer Review
Product Q&A
Accessories
English Series Metal Waste Receptacle with Cigarette Snuffer
32 Gallon Receptacle

English Series Metal Waste Receptacles enhance any indoor and outdoor setting. Features a side opening for easy waste removal and come standard with a rigid plastic liner. The all-welded, high quality steel construction is finished with a lustrous powder coated paint that is both appealing and rugged. 32 gallon capacity makes this ideal for high traffic areas such as businesses, state and federal organizations, restaurants, parks, city streets and residential facilities. Removable open top lid allows for easy access for servicing. Includes cigarette snuffer. Black color finish. Dimensions: 27" x 34-3/4".

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES34-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LIDOpen
    • MANUFACTURERS PART NUMBERERSTA32 Black
    • PACKAGE QUANTITY1
    • TYPEEnglish w/ Snuffer
    • CAPACITY GALLONS32
    • DESCRIPTIONReceptacle
    • DIAMETER INCHES27
    • BRANDPetersen Manufacturing Co

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed