Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Outdoor (421)
Remove
English Series 32 Gal. Metal Waste Receptacle w/ Snuffer - Gray
Remove

      Items
English Series 32 Gal. Metal Waste Receptacle w/ Snuffer - Gray English Series 32 Gal. Metal Waste Receptacle w/ Snuffer - Gray


English Series 32 Gal. Metal Waste Receptacle w/ Snuffer - Gray
English Series 32 Gal. Metal Waste Receptacle w/ Snuffer - Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 19 to 22 days
Stock No: WBB455580
Price: $1,062.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
English Series 32 Gal. Metal Waste Receptacle w/ Snuffer - Gray Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil LYSOL® Brand III Disinfectant All-Purpose Cleaner 4 in 1
 
select
select
select

English Series 32 Gal. Metal Waste Receptacle w/ Snuffer - Gray

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

LYSOL® Brand III Disinfectant All-Purpose Cleaner 4 in 1

Total for 4 items is $1,162.50

Product Information
Product Q&A
Write A Review

English Series Metal Waste Receptacle with Cigarette Snuffer
32 Gallon Receptacle

English Series Metal Waste Receptacles enhance any indoor and outdoor setting. Features a side opening for easy waste removal and come standard with a rigid plastic liner. The all-welded, high quality steel construction is finished with a lustrous powder coated paint that is both appealing and rugged. 32 gallon capacity makes this ideal for high traffic areas such as businesses, state and federal organizations, restaurants, parks, city streets and residential facilities. Removable open top lid allows for easy access for servicing. Includes cigarette snuffer. Gray color finish. Dimensions: 27" x 34-3/4".

Product Specifications
WIDTH INCHES --
HEIGHT INCHES 34-3/4
COLOR FINISH Gray
CONSTRUCTION Steel
LID Open
PACKAGE QUANTITY 1
TYPE English w/ Snuffer
DESCRIPTION Receptacle
CAPACITY GALLONS 32
DIAMETER INCHES 27


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
English Series Metal Cigarette Urn - Gray

English Series Metal Cigarette Urn - Gray

From $557.00
select
Qty: Add to Cart
FAST WIPES® Premoistened Hand Cleaning Towels, 225 per Bucket, 2/Carton

FAST WIPES® Premoistened Hand Cleaning Towels, 225 per Bucket, 2/Carton

From $66.95
select
Qty: Add to Cart
32 Gallon Black Trash Can Liners - 33" x 44"

32 Gallon Black Trash Can Liners - 33" x 44"

From $40.95
select
Qty: Add to Cart
Powr-Flite® Industrial Push Sweeper

Powr-Flite® Industrial Push Sweeper

From $229.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)