Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal Waste Container W/Black Aluminum Funnel Lid, 22" Dia. X 28" Green

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Metal Waste Container W/Black Aluminum Funnel Lid, 22" Dia. X 28" Green

Item #: WBB659870

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 431.95
Product Information
Customer Review
Product Q&A
Accessories
Metal Waste Container W/Black Aluminum Funnel Lid, 22" Dia. X 28" Green

Thermo-coated plastic metal waste receptacle. Green with black aluminum funnel lid. Measures 22" Dia. X 28".

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES28
    • CONSTRUCTIONSteel
    • LIDFunnel Top
    • MANUFACTURERS PART NUMBERMF3001-S29/8
    • PACKAGE QUANTITY1
    • TYPERound
    • BRANDWausau Tile
    • DIAMETER INCHES22
    • DESCRIPTIONWaste Container
    • COLORGreen
    • LID COLORBlack
    • CAPACITY GALLONS30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed