Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Outdoor (421)
Remove
Metal Waste Container W/Gray Aluminum Funnel Lid, 22" Dia. X 28" Blue
Remove

      Items
Metal Waste Container W/Gray Aluminum Funnel Lid, 22" Dia. X 28" Blue Metal Waste Container W/Gray Aluminum Funnel Lid, 22" Dia. X 28" Blue


Metal Waste Container W/Gray Aluminum Funnel Lid, 22" Dia. X 28" Blue
Metal Waste Container W/Gray Aluminum Funnel Lid, 22" Dia. X 28" Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 35 to 38 days
Stock No: WBB659873
Price: $392.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Metal Waste Container W/Gray Aluminum Funnel Lid, 22" Dia. X 28" Blue

Thermo-coated plastic metal waste receptacle. Blue with gray aluminum funnel lid. Measures 22" Dia. X 28".

Product Specifications
WIDTH INCHES --
DEPTH INCHES --
HEIGHT INCHES 28
CONSTRUCTION Steel
LID Funnel Top
MANUFACTURERS PART NUMBER MF3001-966
PACKAGE QUANTITY 1
TYPE Round
CAPACITY GALLONS 30
DIAMETER INCHES 22
BRAND Wausau Tile
DESCRIPTION Waste Container
COLOR Blue
LID COLOR Gray


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
CareWipes Alcohol Free Hand Sanitizing Wipes - 2/Case

CareWipes Alcohol Free Hand Sanitizing Wipes - 2/Case

From $42.95
select
Qty: Add to Cart
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Neoprene Gloves - Large

Neoprene Gloves - Large

From $37.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Rubbermaid Glutton® Waste and Recycling Station - Blue

Rubbermaid Glutton® Waste and Recycling Station - Blue

From $645.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)