Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Steel - Outdoor (423)
Remove
Metal Waste Container W/Gray Aluminum Funnel Lid & Rain Hood - 22" Dia. X 39" Blue
Remove

      Items
Metal Waste Container W/Gray Aluminum Funnel Lid & Rain Hood - 22" Dia. X 39" Blue Metal Waste Container W/Gray Aluminum Funnel Lid & Rain Hood - 22" Dia. X 39" Blue


Metal Waste Container W/Gray Aluminum Funnel Lid & Rain Hood - 22" Dia. X 39" Blue
Email This Page Printer Friendly Version
Metal Waste Container W/Gray Aluminum Funnel Lid & Rain Hood - 22" Dia. X 39" Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 35 to 38 days
Stock No: WBB659884
Price: $556.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Metal Waste Container W/Gray Aluminum Funnel Lid & Rain Hood - 22" Dia. X 39" Blue

Thermo-coated plastic metal waste receptacle. Blue with gray aluminum funnel lid & rain hood. Measures 22" Dia. X 39".

Product Specifications
WIDTH INCHES --
DEPTH INCHES --
HEIGHT INCHES 39
CONSTRUCTION Steel
LID Funnel Top/Rain Hood
MANUFACTURERS PART NUMBER MF3002-966
PACKAGE QUANTITY 1
TYPE Round
COLOR Blue
DESCRIPTION Waste Container
DIAMETER INCHES 22
CAPACITY GALLONS 30
BRAND Wausau Tile
LID COLOR Gray


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Rubbermaid Glutton® Waste and Recycling Station - Blue

Rubbermaid Glutton® Waste and Recycling Station - Blue

From $645.00
select
Qty: Add to Cart
Neoprene Gloves - Large

Neoprene Gloves - Large

From $37.95
select
Qty: Add to Cart
CareWipes Alcohol Free Hand Sanitizing Wipes - 2/Case

CareWipes Alcohol Free Hand Sanitizing Wipes - 2/Case

From $42.95
select
Qty: Add to Cart
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)