Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Novak Series 38 Gal. Metal Waste Receptacle - Gray
See all 87 items in product family

Novak Series 38 Gal. Metal Waste Receptacle - Gray

Item #: WBB455493

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,059.00
Product Information
Customer Review
Product Q&A
Accessories
Novak Series Metal Waste Receptacle
38 Gallon Receptacle

Novak Series Metal Waste Receptacles enhance any indoor and outdoor setting. The all-welded, high quality steel construction is finished with a lustrous powder coated paint that is both appealing and rugged. 38 gallon capacity makes this ideal for high traffic areas such as businesses, state and federal organizations, restaurants, parks, city streets and residential facilities. Open top lid allows for easy access. Includes rigid plastic liner. Gray color finish. Dimensions: 24" x 24" x 35".

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES35
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LIDOpen
    • MANUFACTURERS PART NUMBERNVT32 Gray
    • PACKAGE QUANTITY1
    • TYPENovak
    • BRANDPetersen Manufacturing Co
    • CAPACITY GALLONS38
    • DIAMETER INCHES--
    • DESCRIPTIONReceptacle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed