Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Outdoor (421)
Remove
SECURR® CG Series 32 Gal. Poly Cart Garage - Steel Blue
Remove

      Items
SECURR® CG Series 32 Gal. Poly Cart Garage - Steel Blue SECURR® CG Series 32 Gal. Poly Cart Garage - Steel Blue


SECURR® CG Series 32 Gal. Poly Cart Garage - Steel Blue
Shown In Gray
SECURR® CG Series 32 Gal. Poly Cart Garage - Steel Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 24 to 27 days
Stock No: WBB546947
Price: $800.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
SECURR® CG Series 32 Gal. Poly Cart Garage - Steel Blue Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil        
 
select
   

SECURR® CG Series 32 Gal. Poly Cart Garage - Steel Blue

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

   
Total for 2 items is $832.95

Product Information
Product Q&A
Write A Review

SECURR® CG Series 32 Gal. Poly Cart Garage

The SECURR® CG Series 32 Gal. Poly Cart Garage is an environmentally friendly container, made of mostly recycled material, that is ideal for use in areas that have automated cart pick up systems. Poly Cart Garage features a durable powder coated body that withstands harsh environments. Inside deflector funnels waste into enclosed cart. Locking door panel prevents vandalism and stays closed between collections. 32 gallon capacity makes this cart idea for use in high traffic areas. Includes anchoring holes in base of container to secure unit. Steel Blue color finish. Dimensions: 27"W x 22-3/4"D x 51"H.

Product Specifications
LENGTH INCHES 27
WIDTH INCHES 22-3/4
HEIGHT INCHES 51
COLOR FINISH Blue
ASSEMBLY Assembled
CONSTRUCTION Poly
LID Side Opening
MANUFACTURERS PART NUMBER CG33
STYLE CG Series
TYPE Solid
WEIGHT LBS 225
CAPACITY GALLONS 32
BRAND Securr
DESCRIPTION Poly Cart Garage


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mobile Trash Container with Lid - 32 Gallon Blue

Mobile Trash Container with Lid - 32 Gallon Blue

From $49.00
select
Qty: Add to Cart
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Rubbermaid® Angled Broom with Vinyl Coated Metal Handle

Rubbermaid® Angled Broom with Vinyl Coated Metal Handle

From $16.40
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)