Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Outdoor (421)
Remove
Square-Open Top Trash Can, Black, 16 gal, 16"Sq x 32.5"H
Remove

      Items
Square-Open Top Trash Can, Black, 16 gal, 16"Sq x 32.5"H Square-Open Top Trash Can, Black, 16 gal, 16"Sq x 32.5"H


Square-Open Top Trash Can, Black, 16 gal, 16"Sq x 32.5"H
Square-Open Top Trash Can, Black, 16 gal, 16"Sq x 32.5"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB53264
List Price $1,032.00    Save 35%
Price: $672.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Square-Open Top Trash Can, Black, 16 gal, 16"Sq x 32.5"H Automatic Soap Dispenser - Plastic Stainless C-Fold / Multifold Towel Dispenser Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil
 
select
select
select

Square-Open Top Trash Can, Black, 16 gal, 16"Sq x 32.5"H

Automatic Soap Dispenser - Plastic

Stainless C-Fold / Multifold Towel Dispenser

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Total for 4 items is $834.85

Product Information
Product Q&A
Write A Review

Old World design inspired by elegant wrought iron of yesteryear. Strong vertical rails constructed of heavy 16 gauge, hot dipped galvanized, fire-safe steel "C" channels. Space saving square design occupies minimal space on sidewalks. Durable Black Uni-Koat powder coated finish. Sturdy piano hinged top provides easy access for maintenance. Retainer bands hold poly-bag securely inside 16 gal leakproof rigid plastic liner. Adjustable leg leveler provide stablilty on uneven surfaces.
Product Specifications
WIDTH INCHES 16
DEPTH INCHES 16
HEIGHT INCHES 32-1/2
COLOR FINISH Black
CONSTRUCTION Steel
LINER Plastic Liner
MANUFACTURERS PART NUMBER MHSQ18PLBK
OPENING 8"Sq."
STYLE Square
TYPE Open Top
CAPACITY GALLONS 16


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Stainless Soap Dispenser Vertical

Stainless Soap Dispenser Vertical

From $26.95
select
Qty: Add to Cart
Trash Container, Garbage Can  - 44 Gallon

Trash Container, Garbage Can - 44 Gallon

From $26.95
select
Qty: Add to Cart
3-In-1 Steel Recycling Container Black 15"Dia X 32"H

3-In-1 Steel Recycling Container Black 15"Dia X 32"H

From $239.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)