Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Steel - Outdoor (423)
Remove
Steel Ash Urn Lid - Green
Remove

      Items
Steel Ash Urn Lid - Green Steel Ash Urn Lid - Green


Steel Ash Urn Lid - Green
Email This Page Printer Friendly Version
Steel Ash Urn Lid - Green
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB261603GN
Price: $128.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Steel Ash Urn Lid - Green Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil        
 
select
   

Steel Ash Urn Lid - Green

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

   
Total for 2 items is $175.90

Product Information
Product Q&A
Write A Review

Ash Urn Lid
Durable steel lid with ash urn top features a large diameter opening for easy waste disposal and a raised ash urn top canopy that helps snuff out cigarettes for disposal. Easily fits into place on Expanded Metal Waste Receptacles (sold separately). 23-3/4" inside diameter, 11-1/2" dia. opening. Sold individually.
Product Specifications
COLOR FINISH Green
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER M3601-ATL-GN
OPENING 11-1/2
WEIGHT LBS 7
BRAND Witt Industries
DIAMETER INCHES 23-3/4
DESCRIPTION Ash Urn Lid


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Outdoor Metal Trash Container Green

Outdoor Metal Trash Container Green

From $139.00
select
Qty: Add to Cart
Rubbermaid® Angled Broom with Vinyl Coated Metal Handle

Rubbermaid® Angled Broom with Vinyl Coated Metal Handle

From $16.40
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1/2 Cubic Yard and 750 Lb. Capacity

Blue Recycling Tilt Truck 1/2 Cubic Yard and 750 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Green Outdoor Ashtray - 6 Gallon

Green Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)