Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronco™ Waste Container 32 Gal - Blue - Pkg Qty 4
See all 120 items in product family

Bronco™ Waste Container 32 Gal - Blue - Pkg Qty 4

Item #: WBB642060

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $214.24 Save up to 38%
$32.95 each

Sold in packages of 4

Price: $131.80
Product Information
Customer Review
Product Q&A
Accessories
Bronco™ Waste Container 32 Gal - Blue
  • Feature heavy duty construction with double-reinforced stress ribs
  • Ergonomic Comfort Curve handles provide easy handling - even when full
  • NSF Std. 21 listed containers & lids available in 5 Spectrum colors for HACCP support
  • BPA free
  • Drag skids for ultimate durability
  • Deep hand holds on base for safe controlled tipping or overhead lifting
  • NSF Std. 2 for food contact and cleanability

Product Specifications

    • HEIGHT INCHES27-3/4
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER34103214
    • PACKAGE QUANTITY4
    • STYLERound
    • TYPEWaste Container
    • WEIGHT LBS34-2/5
    • BRANDCarlisle
    • DIAMETER INCHES22-3/8
    • NSFY
    • CAPACITY GALLONS32
    • TRADEMARKBronco

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these fit Rubbermaid Brut containers? 55Gal

Question Asked By: Jason , October 29, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:24