Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-in-1 Steel Recycling Center - Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

3-in-1 Steel Recycling Center - Black

Item #: WB241000BK

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,031.00 Save up to 23%
Price: $ 799.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL 3-IN-1 OUTDOOR RECYCLING CENTER
This recycling center offers a one-stop container for plastic, aluminum and trash disposal. Made using 1/4" thick hot rolled steel with 22" diameter aluminum lid. Recycling container includes three 14 gallon polyethylene liners. Three removable liners make it easy to empty for low maintenance. Spun aluminum top allows spills to be wiped up easily. Center band features white "Recycling Center" lettering for clear identification. Lid includes decals for plastic, aluminum, trash and recycling logo. Includes one 5" x 5" square opening, 7" diameter opening and 7" x 5" oval opening. Recycling container features security cable assembly to deter theft. Measures 26" diameter x 33"H. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES26
    • HEIGHT INCHES33
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LINER(3) 14 Gallon Liners
    • MANUFACTURERS PART NUMBERMF3211-88
    • OPENING3 Openings
    • STYLERecycling
    • DIAMETER INCHES26
    • LID TYPETrash/Plastic/Aluminum
    • BRANDWausau Tile
    • LID COLORBlack
    • CAPACITY GALLONS42
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed