Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 36 items in product family

Element 2-Stream Paper/Trash Recycling Station W/ Galvanized Liners - Desert Pearl Non Locking

Item #: WBB566441

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,411.02 Save: up to 52%
Price: $1,162.00
Product Information
Product Q&A
Accessories
Element 2-Stream Paper/Trash Recycling Station W/ Galvanized Liners - Desert Pearl Non Locking

2-Stream Paper/Trash - Desert Pearl (DP), Non-Locking, Galvanized Liner (GL). Decorative waste container that provides a stylish, centralized collection solution for consumer waste and recycling sortation needs. High style with graceful lines and smooth surfaces. Durable Uni-Koat® powder coated exterior in warm & cool colors. Non-Returnable; Non-Cancelable.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES16-2/5
  • HEIGHT INCHES36-2/5
  • COLOR FINISHDesert Pearl
  • CONSTRUCTIONSteel/Plastic
  • MANUFACTURERS PART NUMBERFG3485999DP
  • OPENINGPaper/Trash
  • PACKAGE QUANTITY1
  • STYLENon Locking
  • TYPE2 Stream
  • BRANDRubbermaid Commercial
  • REFERENCE #3485999
  • GALLONS PER LINER(2) 12
  • CAPACITY GALLONS24
  • DESCRIPTIONElement Recycling Station
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.