Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Recycling (559)
Remove
Element 3-Stream Paper/Trash/Cans & Bottles Recycle Station-Desert Pearl NonLocking W/Plastic Liner
Remove

      Items
Element 3-Stream Paper/Trash/Cans & Bottles Recycle Station-Desert Pearl NonLocking W/Plastic Liner Element 3-Stream Paper/Trash/Cans & Bottles Recycle Station-Desert Pearl NonLocking W/Plastic Liner


Element 3-Stream Paper/Trash/Cans & Bottles Recycle Station-Desert Pearl NonLocking W/Plastic Liner
Element 3-Stream Paper/Trash/Cans & Bottles Recycle Station-Desert Pearl NonLocking W/Plastic Liner
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB566452
List Price $2,640.00    Save 44%
Price: $1,489.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Element 3-Stream Paper/Trash/Cans & Bottles Recycle Station-Desert Pearl NonLocking W/Plastic Liner

3-Stream Paper/Trash/Cans & Bottles - Desert Pearl (DP), Non-Locking, Plastic Liner (PL). Decorative waste container that provides a stylish, centralized collection solution for consumer waste and recycling sortation needs. High style with graceful lines and smooth surfaces. Durable Uni-Koat® powder coated exterior in warm & cool colors. Non-Returnable; Non-Cancelable.

Product Specifications
WIDTH INCHES 38-2/5
DEPTH INCHES 17-2/5
HEIGHT INCHES 37
COLOR(S) Desert Pearl
CONSTRUCTION Steel/Plastic
MANUFACTURERS PART NUMBER 3486009
OPENING Paper/Trash/Cans & Bottles
PACKAGE QUANTITY 1
STYLE Non Locking
TYPE 3 Stream
DESCRIPTION Element Recycling Station
CAPACITY GALLONS (1) 21, (2) 11-1/2
BRAND Rubbermaid


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
50 Gallon Rubbermaid Big Wheel Mobile Recycling Container

50 Gallon Rubbermaid Big Wheel Mobile Recycling Container

From $109.95
select
Qty: Add to Cart
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Black LLD Liners - 15x9x31 0.58 Mil

Black LLD Liners - 15x9x31 0.58 Mil

From $46.95
select
Qty: Add to Cart
Black LLD Liners - 16x14x36 0.58 Mil

Black LLD Liners - 16x14x36 0.58 Mil

From $32.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)