Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Recycling (559)
Remove
Perforated Steel Recycle Container with Trash Opening - 29 Gallon Black
Remove

      Items
Perforated Steel Recycle Container with Trash Opening - 29 Gallon Black Perforated Steel Recycle Container with Trash Opening - 29 Gallon Black


Perforated Steel Recycle Container with Trash Opening - 29 Gallon Black
Perforated Steel Recycle Container with Trash Opening - 29 Gallon Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB50489
List Price $690.00    Save 35%
Price: $448.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Perforated Steel Recycle Container with Trash Opening - 29 Gallon Black Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil    
 
select
select
 

Perforated Steel Recycle Container with Trash Opening - 29 Gallon Black

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

 
Total for 3 items is $502.85

Product Information
Product Q&A
Write A Review

This contemporary, perforated steel trash container features a classically styled top with a 8.5” diameter disposal opening. The heavy gauge, fire-safe steel construction features a finger-proof textured black Uni-Koat® powder coated finish. Folding retainer bands securely hold bags inside the leak-proof rigid plastic liner and the piano hinged top enables easy emptying. Adjustable leg levelers provide stability on uneven surfaces. Designer “TRASH” die-cut decal is factory applied. Black. 29 gallon capacity.
Product Specifications
WIDTH INCHES 18-1/2
DEPTH INCHES 18-1/2
HEIGHT INCHES 32-3/8
COLOR FINISH Textured Black
CONSTRUCTION Steel
LINER Rigid Plastic Liner
MANUFACTURERS PART NUMBER DCR24TTBK
OPENING 8-1/2"Dia.
TYPE Square - Trash
CAPACITY GALLONS 29
BRAND Rubbermaid - United Receptacle


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Bucket And Sidepress Wringer Combo With Free #16 Wet Mop

Bucket And Sidepress Wringer Combo With Free #16 Wet Mop

From $56.95
select
Qty: Add to Cart
Automatic Soap Dispenser - Plastic

Automatic Soap Dispenser - Plastic

From $59.00
select
Qty: Add to Cart
Round Rubbermaid Brute 55 Gallon Trash Container - Gray

Round Rubbermaid Brute 55 Gallon Trash Container - Gray

From $76.95
select
Qty: Add to Cart
Industrial Bench Scale & Floor Scale

Industrial Bench Scale & Floor Scale

From $239.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)