Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Recycling (559)
Remove
SECURR® Guardian 35 Gal. Outdoor Recycling Receptacle - Steel Blue
Remove

      Items
SECURR® Guardian 35 Gal. Outdoor Recycling Receptacle - Steel Blue SECURR® Guardian 35 Gal. Outdoor Recycling Receptacle - Steel Blue


SECURR® Guardian 35 Gal. Outdoor Recycling Receptacle - Steel Blue
Red Panels Shown
SECURR® Guardian 35 Gal. Outdoor Recycling Receptacle - Steel Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 24 to 27 days
Stock No: WBB546959
Price: $497.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
SECURR® Guardian 35 Gal. Outdoor Recycling Receptacle - Steel Blue Clear Trash Can Liner, Garbage Bag - 45 Gallon Light Duty        
 
select
   

SECURR® Guardian 35 Gal. Outdoor Recycling Receptacle - Steel Blue

Clear Trash Can Liner, Garbage Bag - 45 Gallon Light Duty

   
Total for 2 items is $551.90

Product Information
Product Q&A
Write A Review

SECURR® Guardian 35 Gal. Outdoor Recycling Receptacle
Steel Blue Color Finish


SECURR® Guardian 35 Gal. Outdoor Recycling Receptacles are durable, corrosion resistant units that endure the harshest environments. Constructed of heavy-gauge galvannealed steel, with UV resistant powder coated side panels. 35 gallon capacity is ideal for use in high traffic areas. Top has recycling opening for bottles and cans that prevents non-recyclable waste from entering. Receptacle features side opening door, which allows contents to be removed from the side instead of the top, preventing injuries. Includes durable, plastic rigid liner. Steel Blue side panels. ADA Compliant. Dimensions: 27-1/2"D x 46"H.

Product Specifications
LENGTH INCHES 21-1/2
WIDTH INCHES 21-1/2
HEIGHT INCHES 42
COLOR FINISH Steel Blue
ASSEMBLY Assembled
CONSTRUCTION Steel
LID Side Opening
LINER Plastic
MANUFACTURERS PART NUMBER HS35OR-PS
STYLE Guardian
TYPE Outdoor Round
WEIGHT LBS 94
DESCRIPTION Recycling Receptacle
CAPACITY GALLONS 35
BRAND Securr


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubbermaid® Angled Broom with Vinyl Coated Metal Handle

Rubbermaid® Angled Broom with Vinyl Coated Metal Handle

From $16.40
select
Qty: Add to Cart
Gray Outdoor Ashtray - 6 Gallon

Gray Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
   
OUT OF STOCK
Recycling Tote - 18 Gallon

Recycling Tote - 18 Gallon

From $10.95
select
Qty: Add to Cart
Global® Industrial Push Sweeper

Global® Industrial Push Sweeper

From $148.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)