Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Recycling (559)
Remove
SECURR® Guardian 55 Gal. Indoor Recycling Receptacle - Black
Remove

      Items
SECURR® Guardian 55 Gal. Indoor Recycling Receptacle - Black SECURR® Guardian 55 Gal. Indoor Recycling Receptacle - Black


SECURR® Guardian 55 Gal. Indoor Recycling Receptacle - Black
White Panels Shown
SECURR® Guardian 55 Gal. Indoor Recycling Receptacle - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 24 to 27 days
Stock No: WBB546943
Price: $634.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
SECURR® Guardian 55 Gal. Indoor Recycling Receptacle - Black Clear Trash Can Liner, Garbage Bag - 55 Gallon Light Duty        
 
select
   

SECURR® Guardian 55 Gal. Indoor Recycling Receptacle - Black

Clear Trash Can Liner, Garbage Bag - 55 Gallon Light Duty

   
Total for 2 items is $696.95

Product Information
Product Q&A
Write A Review

SECURR® Guardian 55 Gal. Indoor Recycling Receptacle
Black Color Finish


SECURR® Guardian 55 Gal. Indoor Recycling Receptacles are durable, corrosion resistant units that endure the harshest environments. Constructed of heavy-gauge galvannealed steel, with UV resistant powder coated side panels. 55 gallon capacity is ideal for use in high traffic areas. Top has recycling opening for bottles and cans that prevents non-recyclable waste from entering. Receptacle features side opening door, which allows contents to be removed from the side instead of the top, preventing injuries. Includes durable, plastic rigid liner. Black side panels. ADA Compliant. Dimensions: 27-1/2"D x 39"H.

Product Specifications
LENGTH INCHES 27-1/2
WIDTH INCHES 27-1/2
HEIGHT INCHES 39-1/2
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION Steel
LID Top Opening
LINER Plastic
MANUFACTURERS PART NUMBER HS55IR-PS
STYLE Guardian
TYPE Indoor Round
WEIGHT LBS 105
CAPACITY GALLONS 55
BRAND Securr
DESCRIPTION Recycling Receptacle


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Blue Recycling Tilt Truck 1/2 Cubic Yard and 750 Lb. Capacity

Blue Recycling Tilt Truck 1/2 Cubic Yard and 750 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Global® Industrial Push Sweeper

Global® Industrial Push Sweeper

From $148.00
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)