Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

White Panels Shown

SECURR® Sentinel 36 Gal. Indoor Recycling Receptacle Inward Slope Top - Red Side Panels

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

SECURR® Sentinel 36 Gal. Indoor Recycling Receptacle Inward Slope Top - Red Side Panels

Item #: WBB546978

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $592.00
Product Information
Customer Review
Product Q&A
Accessories
SECURR® Sentinel 36 Gal. Indoor Recycling Receptacle Inward Slope Top - Red Side Panels

SECURR® Sentinel 36 Gal. Indoor Recycling Receptacles offer a durable, corrosion resistant solution to Recycling management. Constructed using heavy-gauge galvannealed steel frames, with UV resistant powder coated panels. 36 gallon capacity make this unit ideal for use in high traffic areas. Features a side opening door, which allows contents to be removed from the side instead of the top, preventing injuries. Inward slope top design. Bag Holders come standard. Plastic rigid liner available upon request. Red side panels. ADA Compliant. Dimensions: 20"W x 20"D x 38"H.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES20
    • HEIGHT INCHES38
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • LIDInward Slope Opening
    • MANUFACTURERS PART NUMBERHS45IR-IS-PS
    • STYLESentinel
    • TYPEIndoor Square
    • WEIGHT LBS85
    • DESCRIPTIONSentinel Recycling Receptacle
    • CAPACITY GALLONS36
    • BRANDSecurr

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:66