Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SECURR® Sentinel 36 Gal. Outdoor Recycling Receptacle - Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

SECURR® Sentinel 36 Gal. Outdoor Recycling Receptacle - Stainless Steel

Item #: WBB546923

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 847.00
Product Information
Customer Review
Product Q&A
Accessories
SECURR® Sentinel 36 Gal. Outdoor Recycling Receptacle
Stainless Steel Panels


SECURR® Sentinel 36 Gal. Outdoor Recycling Receptacles are durable, corrosion resistant units that endure the harshest environments. Constructed of heavy-gauge galvannealed steel, with corrosion resistant stainless steel side panels. 36 gallon capacity is ideal for use in high traffic areas. Receptacle features side opening door, which allows contents to be removed from the side instead of the top, preventing injuries. Includes durable, plastic rigid liner. ADA Compliant. Dimensions: 20"W x 20"D x 45"H.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES20
    • HEIGHT INCHES45
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • LIDDome w/Recycling Side Opening
    • LINERPlastic
    • MANUFACTURERS PART NUMBERHS45OR-SS
    • STYLESentinel
    • TYPEOutdoor Square
    • WEIGHT LBS90
    • BRANDSecurr
    • DESCRIPTIONSentinel Recycling Receptacle
    • CAPACITY GALLONS36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!