Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Recycling (558)
Remove
Square Fiberglass Can Recycling Trash Container - Black, 20 Gallon Capacity
Remove

      Items
Square Fiberglass Can Recycling Trash Container - Black, 20 Gallon Capacity Square Fiberglass Can Recycling Trash Container - Black, 20 Gallon Capacity


Square Fiberglass Can Recycling Trash Container - Black, 20 Gallon Capacity
Email This Page Printer Friendly Version
Square Fiberglass Can Recycling Trash Container - Black, 20 Gallon Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB50501
List Price $1,046.00    Save 39%
Price: $641.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Square Fiberglass Can Recycling Trash Container - Black, 20 Gallon Capacity Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair    
 
select
select
 

Square Fiberglass Can Recycling Trash Container - Black, 20 Gallon Capacity

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

 
Total for 3 items is $694.90

Product Information
Product Q&A
Write A Review

2 piece 20 gal square fiberglass recycling receptacle with Cans Only top. 3.5" Dia. disposal opening for aluminum cans. PL models have a rigid plastic liner in addition to the retainer bands. Complete with "Cans Only" decal. UV stabilizer added. Vinyl edge trim. 16"Sq. x 30"H.

Custom Design; Non-Returnable. Color Chip Sample Available Upon Request.
Product Specifications
WIDTH INCHES 16
DEPTH INCHES 16
HEIGHT INCHES 30
COLOR FINISH Black
CONSTRUCTION Fiberglass
LINER Retainer Band w/Plastic Liner
MANUFACTURERS PART NUMBER FG1630SQCPLBK
OPENING Cans
STYLE 1-Section
TYPE Square
BRAND Rubbermaid Commercial
CAPACITY GALLONS 20


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Automatic Towel Dispenser - Beige/Black

Automatic Towel Dispenser - Beige/Black

From $91.95
select
Qty: Add to Cart
3-In-1 Steel Recycling Container Black 18"Dia X 33"H

3-In-1 Steel Recycling Container Black 18"Dia X 33"H

From $279.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)