Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triangular Recycling Receptacle - 19 Gallon Black

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Triangular Recycling Receptacle - 19 Gallon Black

Item #: WB240764

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $359.00 Save up to 47%
Price: $189.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Triangular Recycling Waste Receptacle

Flexible triangular design offers multiple configurations to accommodate any setting. This black 19 gallon recycling receptacle is great for cafeterias, lunchrooms, food courts and more. Durable steel container can be placed alone or combined with multiple containers to create modular arrangements for recycling and waste disposal.

Stainless steel lids (sold separately) have laser cut inscriptions to identify receptacle. Lids are interchangeable with containers.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES19-1/2
    • HEIGHT INCHES34
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER9552BL
    • DESCRIPTIONContainer
    • COUNTRY OF ORIGINMade in USA
    • BRANDSafco
    • CAPACITY GALLONS19
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Stylish!

Your review: We recently completed a total renovation of two office floors. The new finishes are all high end, very sleek and modern. We purchased these receptacles for our larger meeting rooms in three different sizes (Waste, Plastic and Paper. They are positioned side by side as shown in the pictures. The Triangular receptacles are very impressive in our new spaces. They are functional and fun! We have had a lot of comments on them. Excellent quality that should stand the test of time.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:21