Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Steel - Indoor (332)
Remove
12 Gallon Round Top Waste Receptacle with Plastic Liner - White
Remove

      Items
12 Gallon Round Top Waste Receptacle with Plastic Liner - White 12 Gallon Round Top Waste Receptacle with Plastic Liner - White


12 Gallon Round Top Waste Receptacle with Plastic Liner - White
Email This Page Printer Friendly Version
12 Gallon Round Top Waste Receptacle with Plastic Liner - White
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB228861WH
List Price $184.50    Save up to 34%
Quantity Discount
QTY Price
1-2 $130.95 ea.
3+ $121.00 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
12 Gallon Round Top Waste Receptacle with Plastic Liner - White Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil    
 
select
select
 

12 Gallon Round Top Waste Receptacle with Plastic Liner - White

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

 
Total for 3 items is $184.85

Product Information
Product Q&A
Write A Review

ROUND TOP
WASTE RECEPTACLE

This rugged receptacle with weatherproof and UV protected durable powder coat finish features a self-closing door that complies with OSHA requirements. Recessed handgrips permit easy outer container lift-off. Base is non-marring stainless steel.
Plastic Liner is Germ-fighter antimicrobial plastic.
Product Specifications
WIDTH INCHES 15
DEPTH INCHES 15
HEIGHT INCHES 30
COLOR FINISH White
ASSEMBLY Assembled
CONSTRUCTION Steel
LINER Plastic Liner
MANUFACTURERS PART NUMBER FGR1530EPLWH
STYLE Round Top
CAPACITY GALLONS 12


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

From $50.95
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)