Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 14 Gallon Square Steel Waste Receptacle - White, FGT1414ERBWH

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Rubbermaid® 14 Gallon Square Steel Waste Receptacle - White, FGT1414ERBWH

Item #: WB257911WH

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $335.96 Save up to 40%
Price: $ 202.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Steel Trash Cans
These rugged trash cans with weatherproof and UV protected white powder coat finish feature trash-liner retainer bands that hold bag firmly, conceal it from view and make removal easy. The hinged top with self-closing springless dual entry doors complies with OSHA requirements. Holds 14 gallons. These trash cans are UL listed and FM approved as fire safe and self extinguishing.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES26
    • COLOR FINISHWhite
    • LINERRetainer Bands
    • MANUFACTURERS PART NUMBERFGT1414ERBWH
    • MODEL257911WH
    • STYLESwing Top
    • CAPACITY GALLONS14
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result