Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White® Mipro® Swing Top Receptacle - 21 Gallon, White, 1141-1
See all 37 items in product family

White® Mipro® Swing Top Receptacle - 21 Gallon, White, 1141-1

Item #: WBB002114

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 205.95
Product Information
Customer Review
Product Q&A
Accessories
Mipro® Swing Top Receptacle - 21 Gallon, White

Mipro® Swing Top Receptacle. Painted base & top (1141 / 1161). Brushed stainless steel base & top (1666). Loads from two sides; fits efficiently into corners. Vinyl bumper protects walls. Rubber feet provide stability and protect floor. Nylon bag hooks, holds poly bags. Constructed of heavy-duty cold rolled steel with baked finish. Uses plastic liner.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES36-1/2
    • COLOR FINISHWhite
    • CONSTRUCTIONStainless Steel
    • LIDSwing Top
    • MANUFACTURERS PART NUMBER1141-1
    • PACKAGE QUANTITY1
    • STYLESquare
    • WEIGHT LBS23.848
    • BRANDImpact Products
    • DESCRIPTIONReceptacle Swingtop 21 Gal White
    • CAPACITY GALLONS21

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

A great wastebasket

Your review: We already had this identical wastebasket. I got it from some kitchen catalog years ago. I searched for it on the internet and found it at global industrial. It is a fantastic wastebasket. It is pretty expensive but I guess it is worth it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!