Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White® Mipro® Swing Top Receptacle - 36 Gallon, White, 1161-1
See all 38 items in product family

White® Mipro® Swing Top Receptacle - 36 Gallon, White, 1161-1

Item #: WBB002119

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $301.95
Product Information
Customer Review
Product Q&A
Accessories
Mipro® Swing Top Receptacle - 36 Gallon, White

Mipro® Swing Top Receptacle. Painted base & top (1141 / 1161). Brushed stainless steel base & top (1666). Loads from two sides; fits efficiently into corners. Vinyl bumper protects walls. Rubber feet provide stability and protect floor. Nylon bag hooks, holds poly bags. Constructed of heavy-duty cold rolled steel with baked finish. Uses plastic liner.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES39
    • COLOR FINISHWhite
    • CONSTRUCTIONStainless Steel
    • LIDSwing Top
    • MANUFACTURERS PART NUMBER1161-1
    • PACKAGE QUANTITY1
    • STYLESquare
    • WEIGHT LBS36
    • CAPACITY GALLONS36
    • DESCRIPTIONReceptacle Swingtop 36 Gal White
    • BRANDImpact

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.194.161:26