Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Open Top Receptacle, Black, 30 gal., 20"Dia x 35.5"H
See all 93 items in product family

Open Top Receptacle, Black, 30 gal., 20"Dia x 35.5"H

Item #: WBB53314

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $596.82 Save up to 40%
Price: $ 358.09
Product Information
Customer Review
Product Q&A
Accessories
Make the transition into the next phase of design innovation with the sleek smooth curves and gleaming finishes of the Eclipse. Large 30 gallon capacity with an open top design for "hands-free" drop in convenience in high traffic areas. Curved top design deters accumulation of debris around 9.5" x 11.5" disposal opening. Top lifts off for easy emptying of leak-proof rigid plastic liner. Recessed base ring allows for ease in cleaning under unit. Fire-safe steel construction with durable Black Uni-Koat powder coated finish.

Product Specifications

    • HEIGHT INCHES33-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LINERPlastic Liner
    • MANUFACTURERS PART NUMBERFGR2030EPLBK
    • OPENING9-1/2" x 11-1/2"
    • STYLEOpen Top
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS30
    • DIAMETER INCHES20

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Open Top Receptacle, Black 30 Gal

Your review: We love the open top receptacles, they look great in our office kitchens. Your cust. service team has been exceptional as we have had several returns.

Pros: Easy to move, easy to get the trash bags out

Cons: Don't have any to speak of

Is this review helpful?

Open Top Receptacle, Black 30 Gal

Your review: We love the open top receptacles, they look great in our office kitchens. Your cust. service team has been exceptional as we have had several returns.

Pros: Easy to move, easy to get the trash bags out

Cons: Don't have any to speak of

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed