Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Steel - Indoor (332)
Remove
Perforated Stadium Series® Trash Container w/Flat Top - 55 Gallon Stainless
Remove

      Items
Perforated Stadium Series® Trash Container w/Flat Top - 55 Gallon Stainless Perforated Stadium Series® Trash Container w/Flat Top - 55 Gallon Stainless


Perforated Stadium Series® Trash Container w/Flat Top - 55 Gallon Stainless
Email This Page Printer Friendly Version
Perforated Stadium Series® Trash Container w/Flat Top - 55 Gallon Stainless
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WB240610SS
Price: $849.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Perforated Stadium Series® Trash Container w/Flat Top - 55 Gallon Stainless Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Janitor Cart Blue with 25 Gallon Vinyl Bag Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil
 
select
select
select

Perforated Stadium Series® Trash Container w/Flat Top - 55 Gallon Stainless

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Janitor Cart Blue with 25 Gallon Vinyl Bag

Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil

Total for 4 items is $1,024.90

Product Information
Product Q&A
Write A Review

Perforated Steel Trash Container
55 Gallon Capacity
Mesh garbage can is ideal for indoor and outdoor environments. This trash receptacle is made heavy gauge perforated steel with a solid middle ring that provides an attractive appearance to any application. Large top opening allows easy access for disposal. Includes plastic liner that is reusable for easy waste disposal. Stainless Steel. Non-Returnable; Non-Cancelable.

Product Specifications
HEIGHT INCHES 40
COLOR FINISH Stainless
CONSTRUCTION Stainless Steel
LID Flat Top
OPENING 16"
STYLE Perforated
DIAMETER INCHES 23-1/2
CAPACITY GALLONS 55


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stainless Soap Dispenser Vertical

Stainless Soap Dispenser Vertical

From $26.95
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Brown Jersey Gloves, 1-Dozen

Brown Jersey Gloves, 1-Dozen

From $8.95
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)