Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Silhouette SR18 Rectangular Open Top Can w/Liner, 22-1/2 Gallon - Stainless Steel
See all 47 items in product family

Rubbermaid® Silhouette SR18 Rectangular Open Top Can w/Liner, 22-1/2 Gallon - Stainless Steel

Item #: WBB53328

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,122.46 Save up to 40%
Price: $ 673.48
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Silhouette SR18 Rectangular Open Top Receptacle w/Plastic Liner, 22-1/2 Gallon - Stainless Steel
22.5 gallon heavy gauge fire safe perforated stainless steel receptacle. Space-saving rectangular design with Black Uni-Koat powder coated finish. Rigid plastic liner along with folding retainer bands to neatly hold poly bags in place. Sturdy piano hinged top for easy emptying. Leg levelers for stability on uneven surfaces.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES30
    • COLOR FINISHStainless
    • CONSTRUCTIONStainless Steel
    • LINERPlastic Liner
    • MANUFACTURERS PART NUMBERFGSR18SSPL
    • OPENING15"W x 5"H
    • STYLERectangular
    • TYPEOpen Top
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS22-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!