Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,376 Items)
Sub Category
Steel - Indoor (218)
Remove
Rectangular Wastebasket, Black, 30 quart, 17"W x 15"H x 8"D
Remove

      Items
Rectangular Wastebasket, Black, 30 quart, 17"W x 15"H x 8"D Rectangular Wastebasket, Black, 30 quart, 17"W x 15"H x 8"D
Rectangular Wastebasket, Almond, 30 quart, 17"W x 15"H x 8"D Rectangular Wastebasket, Almond, 30 quart, 17"W x 15"H x 8"D
Gray Lid for Blue Recycling 1 Cubic Yard Tilt Truck Gray Lid for Blue Recycling 1 Cubic Yard Tilt Truck
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Rectangular Wastebasket, Black, 30 quart, 17"W x 15"H x 8"D
Rectangular Wastebasket, Black, 30 quart, 17"W x 15"H x 8"D
Availability:  Usually ships in 5 to 8 days
Stock No: WBB53133

UPS DIM Weight
List Price $52.60    Save 39%
Our Price: $31.95 ea. (Sold in qty. of 3)
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Rectangular Wastebasket, Black, 30 quart, 17"W x 15"H x 8"D Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Automatic Hand Dryer 120 Volt Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil
 
select
select
select

Rectangular Wastebasket, Black, 30 quart, 17"W x 15"H x 8"D

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Automatic Hand Dryer 120 Volt

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Total for 4 items is $345.79

Product Information
Product Q&A
Write A Review

30 quart steel rectangular wastebasket. UL classified. Meets ADA Reach Range Requirement and is Federal Specification A-A-182 & NFPA Life Safety Code compliant. Dimensions: 17"W x 15" H x 8" Dp. Powder coated Black finish. Raised bottom prevents heat transfer in case of fire. Top vinyl bumper protects walls. Nylon buttons on steel legs protect floors. Express item ships within 3 working days. Packed 3 per carton.
Product Specifications
WIDTH INCHES 17
DEPTH INCHES 8
HEIGHT INCHES 15
COLOR FINISH Black
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER WB30RBK
PACKAGE QUANTITY 3
STYLE Rectangular
TYPE Open Top Wastebasket
CAPACITY GALLONS 7-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Hotel Cart, Housekeeping Cart

Hotel Cart, Housekeeping Cart

From $259.00
select
Qty: Add to Cart
Stainless C-Fold / Multifold Towel Dispenser

Stainless C-Fold / Multifold Towel Dispenser

From $36.95
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Trash Container, Garbage Can - 55 Gallon

Trash Container, Garbage Can - 55 Gallon

From $42.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)