

 |
Browse Garbage Can & Recycling (3,376 Items) |
|
 |
Rectangular Wastebasket, Gray, 30 quart, 17"W x 15"H x 8"D |
| |
|
 |
|
 |
|
 |
|

 |
 |
 |
 |
 |
 |
 |
 |
| |
|
|
|
Rectangular Wastebasket, Gray, 30 quart, 17"W x 15"H x 8"D |
|
|
|
|
| Total for 4 items is $345.79 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| 30 quart steel rectangular wastebasket. UL classified. Meets ADA Reach Range Requirement and is Federal Specification A-A-182 & NFPA Life Safety Code compliant. Dimensions: 17" W x 15" H x 8" Dp. Powder coated Gray finish. Raised bottom prevents heat transfer in case of fire. Top vinyl bumper protects walls. Nylon buttons on steel legs protect floors. Packed 3 per carton. |
| Product Specifications |
| WIDTH INCHES |
17 |
| DEPTH INCHES |
8 |
| HEIGHT INCHES |
15 |
| COLOR FINISH |
Gray |
| CONSTRUCTION |
Steel |
| MANUFACTURERS PART NUMBER |
WB30RGR |
| PACKAGE QUANTITY |
3 |
| STYLE |
Rectangular |
| TYPE |
Open Top Wastebasket |
| CAPACITY GALLONS |
7-1/2 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|