Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Indoor (331)
Remove
Impact® Round Metal Wastebasket -28 Qt., Black, 1302-5
Remove

      Items
Impact® Round Metal Wastebasket -28 Qt., Black, 1302-5 Impact® Round Metal Wastebasket -28 Qt., Black, 1302-5


Impact® Round Metal Wastebasket -28 Qt., Black, 1302-5
Impact® Round Metal Wastebasket -28 Qt., Black, 1302-5
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB793990
Price: $16.00 ea.
(Sold in pkg of 6, $96.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Round Metal Wastebasket -28 Qt., Black

Round Metal Wastebasket. Designed for fire resistance. Manufactured from high quality steel, with no-mar baked enamel finish. Reinforced wire rims for extra strength.

Items are priced per each but sold in package quantities of 6.

Product Specifications
WIDTH INCHES --
DEPTH INCHES --
HEIGHT INCHES 14-1/4
COLOR FINISH Black
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 1302-5
PACKAGE QUANTITY 6
STYLE Round
WEIGHT LBS 19.6661
CAPACITY GALLONS 7
BRAND Impact®
DESCRIPTION Wastebasket 28 Qt Metal Round Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Clear Trash Can Liner, Garbage Bag - 55 Gallon Light Duty

Clear Trash Can Liner, Garbage Bag - 55 Gallon Light Duty

From $56.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Impact® Gator® Container - 32 Gallon, Blue W/ Recycle Logo, 7732-11R

Impact® Gator® Container - 32 Gallon, Blue W/ Recycle Logo, 7732-11R

From $28.95
select
Qty: Add to Cart
Impact® Heavy Duty Swivel Scrub Brush, 37000

Impact® Heavy Duty Swivel Scrub Brush, 37000

From $14.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)