

 |
Browse Garbage Can & Recycling (3,376 Items) |
|
 |
Round Wastebasket, Black, 26 quart, 13.5"Dia x 14.5"H |
| |
|
 |
|
 |
|
 |
|

 |
 |
 |
 |
 |
 |
 |
 |
| |
|
|
|
Round Wastebasket, Black, 26 quart, 13.5"Dia x 14.5"H |
|
|
|
|
| Total for 4 items is $329.44 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| 26 quart steel round wastebasket. UL classified. Meets ADA Reach Range Requirement and is Federal Specification A-A-182 & NFPA Life Safety Code compliant. Dimensions: 13.5" Dia. x 14.5" H. Powder coated Black finish. Raised bottom prevents heat transfer in case of fire. Locked seam design with rolled wire rim and embossed panels for rigidity and strength. Packed 6 per carton. |
| Product Specifications |
| WIDTH INCHES |
13-1/2 |
| DEPTH INCHES |
13-1/2 |
| HEIGHT INCHES |
14-1/2 |
| COLOR FINISH |
Black |
| CONSTRUCTION |
Steel |
| MANUFACTURERS PART NUMBER |
WB26BK |
| PACKAGE QUANTITY |
6 |
| STYLE |
Round |
| TYPE |
Open Top Wastebasket |
| CAPACITY GALLONS |
6-1/2 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|