Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,376 Items)
Sub Category
Steel - Indoor (218)
Remove
Round Wastebasket, Gray, 26 quart, 13.5"Dia x 14.5"H
Remove

      Items
Round Wastebasket, Gray, 26 quart, 13.5"Dia x 14.5"H Round Wastebasket, Gray, 26 quart, 13.5"Dia x 14.5"H
Round Wastebasket, Black, 26 quart, 13.5"Dia x 14.5"H Round Wastebasket, Black, 26 quart, 13.5"Dia x 14.5"H
Round Wastebasket, Almond, 26 quart, 13.5"Dia x 14.5"H Round Wastebasket, Almond, 26 quart, 13.5"Dia x 14.5"H
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Round Wastebasket, Gray, 26 quart, 13.5"Dia x 14.5"H
Round Wastebasket, Gray, 26 quart, 13.5"Dia x 14.5"H
Availability:  Usually ships in 5 to 8 days
Stock No: WBB53131

UPS DIM Weight
List Price $22.00    Save 40%
Our Price: $13.25 ea. (Sold in qty. of 6)
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Round Wastebasket, Gray, 26 quart, 13.5"Dia x 14.5"H Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil Automatic Towel Dispenser - Beige/Black Stainless Soap Dispenser Vertical
 
select
select
select

Round Wastebasket, Gray, 26 quart, 13.5"Dia x 14.5"H

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Automatic Towel Dispenser - Beige/Black

Stainless Soap Dispenser Vertical

Total for 4 items is $260.35

Product Information
Product Q&A
Write A Review

26 quart steel round wastebasket. UL classified. Meets ADA Reach Range Requirement and is Federal Specification A-A-182 & NFPA Life Safety Code compliant. Dimensions: 13.5" Dia. x 14.5" H. Powder coated Gray finish. Raised bottom prevents heat transfer in case of fire. Locked seam design with rolled wire rim and embossed panels for rigidity and strength. Express item ships within 3 working days. Packed 6 per carton.
Product Specifications
WIDTH INCHES 13-1/2
DEPTH INCHES 13-1/2
HEIGHT INCHES 14-1/2
COLOR FINISH Gray
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER WB26GR
PACKAGE QUANTITY 6
STYLE Round
TYPE Open Top Wastebasket
CAPACITY GALLONS 6-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)