Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Indoor (331)
Remove
Square Open Top Trash Container, Stainless Steel, 40 gal., 21.5"Sq x 31.5"H
Remove

      Items
Square Open Top Trash Container, Stainless Steel, 40 gal., 21.5"Sq x 31.5"H Square Open Top Trash Container, Stainless Steel, 40 gal., 21.5"Sq x 31.5"H


Square Open Top Trash Container, Stainless Steel, 40 gal., 21.5"Sq x 31.5"H
Silhouette Open Top Trash Containers Plastic Liner Included with Silhouette Open Top Trash Containers Removable Plastic Liner with Silhouette Open Top Trash Containers Large Diameter Opening of Silhouette Open Top Trash Containers
see additional photos
Square Open Top Trash Container, Stainless Steel, 40 gal., 21.5"Sq x 31.5"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB53114
List Price $1,278.00    Save 35%
Price: $832.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Square Open Top Trash Container, Stainless Steel, 40 gal., 21.5"Sq x 31.5"H Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil    
 
select
select
 

Square Open Top Trash Container, Stainless Steel, 40 gal., 21.5"Sq x 31.5"H

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

 
Total for 3 items is $899.90

Product Information
Photo Gallery
Product Q&A
Write A Review

40 gal perforated heavy gauge fire safe square steel receptacle. Stainless Steel finish. Leak-proof rigid plastic liner along with folding retainer bands to neatly hold poly bags in place. Hinged top for easy emptying. Leg levelers for stability on uneven surfaces.
Product Specifications
WIDTH INCHES 21-3/4
DEPTH INCHES 21-3/4
HEIGHT INCHES 31-1/4
COLOR FINISH Stainless Steel
CONSTRUCTION Stainless Steel
LINER Plastic Liner
MANUFACTURERS PART NUMBER SC22SSPL
OPENING 11-1/2"Dia.
STYLE Square
TYPE Open Top
CAPACITY GALLONS 40


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Steel Recycling Container with Bottle & Can Opening - 28 Gallon Capacity Red

Steel Recycling Container with Bottle & Can Opening - 28 Gallon Capacity Red

From $179.95
select
Qty: Add to Cart
Brown Jersey Gloves, 1-Dozen

Brown Jersey Gloves, 1-Dozen

From $8.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)