Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 40 Gallon Stainless Steel Open Top Receptacle, FGB1940SSRB
See all 12 items in product family

Rubbermaid® 40 Gallon Stainless Steel Open Top Receptacle, FGB1940SSRB

Item #: WBB50804

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $608.42 Save up to 40%
Price: $ 365.05
Product Information
Customer Review
Product Q&A
Accessories
This large, open top Rubbermaid® trash container features a drop-in design that is great for clean rooms and operating rooms. The open top helps eliminate draft contamination and folding retainer bands securely holds bag inside the receptacle. Legs have nylon base pads to protect floors. 40 gallon capacity. Dimensions: 19”Sq x 30”H.

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES19
    • HEIGHT INCHES30
    • COLOR FINISHStainless
    • CONSTRUCTIONStainless Steel
    • LINERRetainer Bands
    • MANUFACTURERS PART NUMBERFGB1940SSRB
    • STYLEOpen Top
    • CAPACITY GALLONS40
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!