Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,376 Items)
Sub Category
Steel - Indoor (218)
Remove
Steel Dome Top Lid, Black, 16" diameter.
Remove

      Items
Steel Dome Top Lid, Black, 16" diameter. Steel Dome Top Lid, Black, 16" diameter.
Steel Dome Top Lid, Almond, 16" diameter. Steel Dome Top Lid, Almond, 16" diameter.
Round Wastebasket, Gray, 44 quart, 15.75"Dia x 18"H Round Wastebasket, Gray, 44 quart, 15.75"Dia x 18"H
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Steel Dome Top Lid, Black, 16" diameter.
Steel Dome Top Lid, Black, 16" diameter.
Availability:  Usually ships in 5 to 8 days
Stock No: WBB53336
List Price $101.50    Save 40%
Our Price: $60.95
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Steel Dome Top Lid, Black, 16" diameter. Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil Automatic Towel Dispenser - Beige/Black Stainless Soap Dispenser Vertical
 
select
select
select

Steel Dome Top Lid, Black, 16" diameter.

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Automatic Towel Dispenser - Beige/Black

Stainless Soap Dispenser Vertical

Total for 4 items is $241.80

Product Information
Product Q&A
Write A Review

16" Dia Steel Dome Top converts United's steel wastebasket WB2029 into UL Listed/FM Approved Fire-safe/Self Extinguishing Waste Receptacles.
Product Specifications
COLOR FINISH Black
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER BBT1529BK
STYLE Dome Top
DIAMETER INCHES 16"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Hotel Cart, Housekeeping Cart

Hotel Cart, Housekeeping Cart

From $259.00
select
Qty: Add to Cart
Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

From $19.99
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)